Discontinued with Replacement
LUGGAGE 22IN W/ETS GRY/OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LUGGAGE 22IN W/ETS GRY/OR

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLCLG-EL22GRYORG
  • Mfr. Model # LG-EL22GRYORG
  • UNSPSC # 53121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.24 lbs
Suggested Replacement Product
LUGGAGE 22IN W/TRAVEL SYSTEM BLACK

Your Price: NA

Technical Specs

  • Colour Gray Orange Trim
  • Includes Lid Organizer, Dopp-Style Toiletry Kit, Zippered Shoe Sack
  • Features Lightweight, Extension Handle, Watertight, Fabric Interior, Wheels
  • Item Luggage
  • Material Injection-Molded HPX(R) High Performance Resin, Polycarbonate
  • Latch Valox - Polybutylene Terephthalate (PBT)
  • Overall Depth 9"
  • Overall Length 21-41/64"
  • Overall Width 13-7/8"
  • Weight 11.2 lbs.
  • Inside Width 11-1/4"
  • Inside Length 19-5/32"
  • Mfr. Series Carry-On
  • Inside Depth 8"
  • Volume Capacity 1 cu. ft.
  • Lid Depth 1-1/2"
  • Bottom Depth 8"
  • Load Capacity 1500 lbs.
  • Standards EL22

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list