LUGGAGE 22IN W/TRAVEL SYSTEM BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LUGGAGE 22IN W/TRAVEL SYSTEM BLACK

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLCLG-EL22GRYBLK
  • Mfr. Model # EL22BK
  • UNSPSC # 53121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.24 lbs

Technical Specs

  • Features Lightweight, Extension Handle, Watertight, Fabric Interior, Wheels
  • Item Luggage
  • Includes Lid Organizer, Dopp-Style Toiletry Kit, Zippered Shoe Sack
  • Colour Gray Black Trim
  • Material Injection-Molded HPX(R) High Performance Resin, Polycarbonate
  • Overall Length 21-41/64"
  • Overall Depth 9"
  • Latch Valox - Polybutylene Terephthalate (PBT)
  • Overall Width 13-7/8"
  • Weight 11.2 lbs.
  • Inside Width 11-1/4"
  • Mfr. Series Carry-On
  • Inside Length 19-5/32"
  • Inside Depth 8"
  • Lid Depth 1-1/2"
  • Bottom Depth 8"
  • Volume Capacity 1 cu. ft.
  • Load Capacity 1500 lbs.
  • Standards EL22

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list