!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LUGGAGE 22IN BA GRY/RD

LUGGAGE 22IN BA GRY/RD

PELICAN

LUGGAGE 22IN BA GRY/RD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LUGGAGE 22IN BA GRY/RD

LUGGAGE 22IN BA GRY/RD

PELICAN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PLCLG-BA22GRYRED
  • Mfr. Model # LG-BA22GRYRED
  • UNSPSC # 53121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.96 lbs

Technical Specs

  • Item Luggage
  • Colour Gray Red Trim
  • Inside Length 19-5/32"
  • Lid Depth 1-1/2"
  • Overall Depth 9"
  • Overall Width 13-7/8"
  • Weight 10.0 lbs.
  • Bottom Depth 8"
  • Inside Depth 8"
  • Inside Width 11-1/4"
  • Material Injection-Molded HPX(R) High Performance Resin, Polycarbonate
  • Overall Length 21-41/64"
  • Standards BA22
  • Volume Capacity 1 cu. ft.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list