Discontinued with Replacement
LUGGAGE 22IN BA GRY/PUR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LUGGAGE 22IN BA GRY/PUR

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLCLG-BA22GRYPUR
  • Mfr. Model # LG-BA22GRYPUR
  • UNSPSC # 53121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.96 lbs
Suggested Replacement Product
LUGGAGE 22IN BA GRY/BK

Your Price: NA

Technical Specs

  • Features Lightweight, Extension Handle, Watertight, Fabric Interior, Wheels
  • Colour Gray Purple Trim
  • Material Injection-Molded HPX(R) High Performance Resin, Polycarbonate
  • Latch Valox - Polybutylene Terephthalate (PBT)
  • Item Luggage
  • Overall Depth 9"
  • Overall Length 21-41/64"
  • Weight 10.0 lbs.
  • Overall Width 13-7/8"
  • Inside Width 11-1/4"
  • Inside Length 19-5/32"
  • Inside Depth 8"
  • Volume Capacity 1 cu. ft.
  • Mfr. Series Carry-On
  • Lid Depth 1-1/2"
  • Bottom Depth 8"
  • Load Capacity 1500 lbs.
  • Standards BA22

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list