LUGGAGE 22IN BA GRY/BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LUGGAGE 22IN BA GRY/BK

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLCLG-BA22GRYBLK
  • Mfr. Model # BA22BK
  • UNSPSC # 53121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.96 lbs

Technical Specs

  • Item Luggage
  • Colour Gray Black Trim
  • Features Lightweight, Extension Handle, Watertight, Fabric Interior, Wheels
  • Material Injection-Molded HPX(R) High Performance Resin, Polycarbonate
  • Overall Depth 9"
  • Latch Valox - Polybutylene Terephthalate (PBT)
  • Overall Length 21-41/64"
  • Overall Width 13-7/8"
  • Weight 10.0 lbs.
  • Inside Width 11.24"
  • Mfr. Series Carry-On
  • Inside Depth 8"
  • Inside Length 19.16"
  • Volume Capacity 1 cu. ft.
  • Bottom Depth 8"
  • Lid Depth 1-1/2"
  • Includes Pick and Pluck Foam, Three Double Layer Soft Grip Handles, (2) Padlockable Hasps, Vortex Valve, In-line Wheels, Telescoping Handle
  • Load Capacity 1500 lbs.
  • Standards BA22

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list