LUG STARTER/GROUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LUG STARTER/GROUND

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9210
  • Mfr. Model # 84-9210
  • UNSPSC # 39121421
  • CATALOGUE PAGE # 3033
  • Shipping Weight 0.91 lbs

Product Details

Magnalug(R) starter/ground lug exceeds SAE conductivity standards J163 and J1811. Wider and thicker pad increases electrical contact, conductivity and adds greater strength to termination. 100% copper and tin-plated twice as thick as industry standards.

Technical Specs

  • Gauge 4/0
  • Colour Yellow
  • Item Lug Starter/Ground
  • Package Quantity 5
  • Stud Size 3/8"
  • Connection Type Crimp/Solder
  • Features Magnalug(R) Connectors are Superior to Standard Tube Lugs, Wider Pad for Better Electrical Contact, Thicker Pad for Greater Strength and Conductivity, Up to 80% Heavier Wall Than Standard Lugs.
  • For Use With For Stud Battery Terminals on Trucks, Busses and Other Vehicle Applications
  • Standards J163,J1811 and UL Std. 486A

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list