LUG STARTER/GRND MAGNA 3/8 4GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LUG STARTER/GRND MAGNA 3/8 4GA

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9197
  • Mfr. Model # 84-9197
  • UNSPSC # 39121421
  • CATALOGUE PAGE # 3033
  • Shipping Weight 0.25 lbs

Product Details

Die-cast battery connector - straight barrel clamp exceeds SAE J163 conductivity standards by six times. Ultra smooth, pit free cast surface resists corrosion. Can be crimped or soldered. Includes 5/16 inch battery bolts and shoulder nuts.

Technical Specs

  • Gauge 1 and 2
  • Colour Pink
  • Item Lug
  • Package Quantity 5
  • Connection Type Crimp/Solder
  • Stud Size 3/8"
  • Features Magnalug(R) Connectors are Superior to Standard Tube Lugs, Wider Pad for Better Electrical Contact, Thicker Pad for Greater Strength and Conductivity, Up to 80% Heavier Wall Than Standard Lugs.
  • For Use With For Stud Battery Terminals on Trucks, Busses and Other Vehicle Applications
  • Standards J163,J1811 and UL Std. 486A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list