Skip Content
LUG OFF SET 1 HOLE 350MCM-1/0STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LUG OFF SET 1 HOLE 350MCM-1/0STR

BLACKBURN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBNBTC3511
  • Mfr. Model # BTC3511
  • UNSPSC # 39121408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Max. Conductor Size 350 kcmil
  • Head Style Hex
  • Item Mechanical Connector
  • Screw Material Zinc-plated Steel
  • Standards UL 486A
  • Connector Type Offset Tang
  • Length 3.25"
  • Material Electrolytic Copper
  • Width 1.00"
  • No. of Holes 1
  • Stud Size 13/32"
  • Min. Conductor Size 1/0 AWG Stranded
  • No. of Conductors 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list