LUG NUT WRENCH L BAR EXT LED LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LUG NUT WRENCH L BAR EXT LED LIGHT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2HLE7
  • Mfr. Model # 2HLE7
  • UNSPSC # 25172504
  • CATALOGUE PAGE # 2836
  • Shipping Weight 1.0 lbs

Product Details

Lug nut wrench, L-bar extension, material carbon steel, sockets included 11/16 inch, 3/4 inch, 13/16 inch, and 7/8 inch, length 14 to 21-3/4 inch, includes LED light.

Technical Specs

  • Includes LED Light
  • Item Master Lug Nut Wrench
  • Length (In.) 14 - 21-1/2
  • Type L - Bar Extension
  • Sockets Included 11/16", 3/4", 13/16", 7/8"
  • Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list