Skip Content
LUG NUT WRENCH 4 WAY L 20 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUG NUT WRENCH 4 WAY L 20 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2HLB1
  • Mfr. Model # 2HLB1
  • UNSPSC # 25172504
  • CATALOGUE PAGE # 2836
  • Shipping Weight 3.66 lbs

Product Details

Lug nut wrench, 4-way, material steel, sockets include 17 mm, 19 mm, 21 mm, 23 mm, length 20 inches.

Technical Specs

  • Material Steel
  • Type 4 Way
  • Item Lug Nut Wrench
  • Sockets Included 17 mm, 19 mm, 21 mm, 23 mm
  • Length (In.) 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list