Skip Content
LUG LG BRRL 2HL 600KCMIL 1/2BT GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LUG LG BRRL 2HL 600KCMIL 1/2BT GRN

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBS54878BE
  • Mfr. Model # 54878BE
  • UNSPSC # 39121405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.76 lbs

Technical Specs

  • Standards CSA: UL Listed
  • Die Code 94
  • Item 1-Hole Standard Barrel CU Lug
  • Connector Type Straight Barrel
  • Material Copper
  • Width 0.15"
  • Length 3.00"
  • Colour Code Green
  • Construction Wrought Copper
  • Plate Material Electro Tin
  • Barrel Length Long
  • Cable Size 600 kcmil
  • Peep Hole No
  • Stud Size 1/2"
  • Hole Center to Center 1.750"
  • Hole Center to End 0.440"
  • Tongue Style Standard
  • Lug Compression Connector Type Two-Hole Lug Compression Connector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list