Skip Content
LUG COPPER TUBE HD TIN 8GA #10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LUG COPPER TUBE HD TIN 8GA #10

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9164
  • Mfr. Model # 84-9164
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

Copper tube starter ground lug is seamless 100% copper tube construction. Heavy-duty, tin-plated for superior conductivity. Can be crimped or soldered: 600 volt rating.

Technical Specs

  • Item Lug
  • For Use With Ideal for Most Applications
  • Gauge 8
  • Package Quantity 25
  • Connection Type Crimp/Solder
  • Stud Size #10

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list