Skip Content
LUG COPPER TIN 1GA 5/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUG COPPER TIN 1GA 5/16IN

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9533
  • Mfr. Model # 84-9533
  • UNSPSC # 23171509
  • CATALOGUE PAGE # 3033
  • Shipping Weight 0.77 lbs

Product Details

Copper tube starter ground lug is seamless 100% copper tube construction. Heavy-duty, tin-plated for superior conductivity. Can be crimped or soldered: 600 volt rating.

Technical Specs

  • Gauge 1
  • Stud Size 5/16"
  • Package Quantity 25
  • Features Seamless 100% Copper Tube Construction, Heavy Tin-Plated for Superior Conductivity and Resistance to Corrosion
  • Colour Copper
  • For Use With Ideal for Most Applications
  • Item Lug
  • Max. Voltage 600 V
  • Connection Type Crimp/Solder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list