LUG COPPER TIN 1GA 3/8IN 2/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LUG COPPER TIN 1GA 3/8IN 2/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO82-9173
  • Mfr. Model # 82-9173
  • UNSPSC # 26111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Gauge 1
  • Stud Size 3/8"
  • Package Quantity 2
  • For Use With Ideal for Most Applications
  • Colour Copper
  • Features Heavy Tin-Plated For Superior Conductivity and Resistance to Corrosion
  • Item Lug
  • Connection Type Crimp/Solder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list