LUG COPPER ONE- HO #4 3/8 STUD 50/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LUG COPPER ONE- HO #4 3/8 STUD 50/C

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM30021
  • Mfr. Model # 30021
  • UNSPSC # 27121707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Colour Code Gray
  • Die Code -
  • Item Copper 1-Hole Lug
  • Standards -
  • Material Copper
  • Connector Type Straight Barrel
  • Length 1.94"
  • Width 0.59"
  • Plate Material Tin
  • Barrel Length Short
  • Stud Size 3/8"
  • Cable Size 4 AWG
  • Peep Hole No
  • Hole Center to End 0.375"
  • Tongue Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list