LUG COPPER ONE- HO 3/0 1/2IN STUD 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LUG COPPER ONE- HO 3/0 1/2IN STUD 1

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM30041
  • Mfr. Model # 30041
  • UNSPSC # 27121707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Item Copper 1-Hole Lug
  • Colour Code Orange
  • Die Code -
  • Standards -
  • Connector Type Straight Barrel
  • Length 2.63"
  • Material Copper
  • Width 0.91"
  • Plate Material Tin
  • Barrel Length Short
  • Stud Size 1/2"
  • Cable Size 3/0 AWG
  • Peep Hole No
  • Hole Center to End 0.531"
  • Tongue Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list