LUG COPPER ONE- HO #2 1/4IN STUD 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LUG COPPER ONE- HO #2 1/4IN STUD 25

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM30022
  • Mfr. Model # 30022
  • UNSPSC # 27121707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Die Code -
  • Colour Code Brown
  • Item Copper 1-Hole Lug
  • Standards -
  • Connector Type Straight Barrel
  • Material Copper
  • Length 1.97"
  • Width 0.63"
  • Plate Material Tin
  • Barrel Length Short
  • Stud Size 1/4"
  • Cable Size 2 AWG
  • Tongue Style Standard
  • Hole Center to End 0.375"
  • Peep Hole No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list