Skip Content
LUG COPPER 6 GA 3/8IN 2/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUG COPPER 6 GA 3/8IN 2/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO82-9429
  • Mfr. Model # 82-9429
  • UNSPSC # 26111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Colour Copper
  • For Use With Ideal for Most General Purpose Applications
  • Features Seamless 100% Copper Tube Construction
  • Gauge 6
  • Package Quantity 2
  • Stud Size 3/8"
  • Item Lug
  • Connection Type Crimp/Solder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list