Skip Content
LUG COPPER 6 GA 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUG COPPER 6 GA 1/2IN

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9513
  • Mfr. Model # 84-9513
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Product Details

Copper tube starter ground lug is seamless 100% copper tube construction. Heavy-duty, tin-plated for superior conductivity. Can be crimped or soldered: 600 volt rating.

Technical Specs

  • Gauge 6
  • Item Lug
  • Stud Size 1/2"
  • Connection Type Crimp/Solder
  • Package Quantity 25
  • Colour Copper
  • For Use With Ideal for Most General Purpose Applications
  • Features Seamless 100% Copper Tube Construction
  • Max. Voltage 600 V

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list