Skip Content
LUG COMPRESSION COPPER 3/8IN 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LUG COMPRESSION COPPER 3/8IN 25/PK

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM54007-12493
  • Mfr. Model # 54007-12493
  • UNSPSC # 27121707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Copper 1-Hole Lug
  • Colour Code Brown
  • Die Code -
  • Standards -
  • Connector Type Straight Barrel
  • Width 0.63"
  • Material Copper
  • Length 1.97"
  • Plate Material Tin
  • Stud Size 3/8"
  • Barrel Length Short
  • Cable Size 2 AWG
  • Peep Hole No
  • Hole Center to End 0.375"
  • Tongue Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list