Skip Content
LUG COMPRESSION 5/16 STUD GY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUG COMPRESSION 5/16 STUD GY

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBS54139
  • Mfr. Model # 54139
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item One Hole Standard Barrel CU Lug
  • Die Code 29
  • Colour Code Gray
  • Standards CSA: UL Listed
  • Peep Hole Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list