Skip Content
LUG COMPRESSION 1/0 AWG PINK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LUG COMPRESSION 1/0 AWG PINK

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBS54950BE
  • Mfr. Model # 54950BE
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Compression Lug
  • Colour Code Pink
  • Die Code 42
  • Peep Hole No
  • Standards UL/CSA
  • Connector Type Straight Barrel
  • Length 2.55"
  • Material Copper
  • Width 0.75"
  • Construction Wrought Copper
  • Plate Material Electro Tin
  • Stud Size 1/2"
  • Barrel Length Long
  • Cable Size 1/0 AWG
  • Tongue Style Standard
  • Hole Center to End 0.500"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list