LUG CABLE SOLDER TYPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LUG CABLE SOLDER TYPE

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWCT120
  • Mfr. Model # 95201105
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 804
  • Shipping Weight 0.1 lbs

Product Details

Crimp or solder style cable lug with 17/32 inch stud hole, 225 amp and 0.559 inch inside diameter solder socket will fit cable size 1 thru 2/0.

Technical Specs

  • Cable Capacity 1 thru 2/0
  • Item Lugs
  • For Use With Welding Cable Sizes 1 thru 2/0
  • Cable Connection Lug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list