Skip Content
LUG CABLE SOLDER SIZE 6-2 150 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUG CABLE SOLDER SIZE 6-2 150 AMP

TWECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TWCT62
  • Mfr. Model # T62
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 804
  • Shipping Weight 0.06 lbs

Product Details

Crimp or solder style cable lug with 17/32 inch stud hole, 150 amp and 0.461 inch inside diameter solder socket will fit cable size 6 thru 2.

Technical Specs

  • Cable Capacity 6 thru 2
  • Item Lugs

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List