Skip Content
LUG ALUM SINGLE COND 1 HOLE MNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LUG ALUM SINGLE COND 1 HOLE MNT

BLACKBURN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBNADR21
  • Mfr. Model # ADR21
  • UNSPSC # 39121408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Max. Conductor Size 2/0 str
  • Item Mechanical Connector
  • Head Style Slotted
  • Standards UL 486B Tested, AL9CU Rated
  • Connector Type Dual Rated Lug
  • Length 1.47"
  • Material Aluminum
  • Stud Size 1/4"
  • Width 0.63"
  • Min. Conductor Size 14 AWG Solid
  • No. of Holes 1
  • No. of Conductors 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list