Skip Content
LUG,8 AWG,21 DIE,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUG,8 AWG,21 DIE,RED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C432
  • Mfr. Model # 24C432
  • UNSPSC # 39121405
  • CATALOGUE PAGE # 1383
  • Shipping Weight 0.01 lbs

Product Details

Compression lug, Type 2-hole copper to copper Short Barrel, 600V to 35kV, body material copper, mount 2-hole, stud size 3/8 in., hole center to end 0.38 in., hole to hole center 1 in., length 2.56 in.width 0.56 in., standards UL, cable size code 8 AWG, co

Technical Specs

  • Colour Code Red
  • Item Compression Lug
  • Die Code 21
  • Standards UL
  • Peep Hole Yes
  • Connector Type Straight Barrel
  • Length 2.56"
  • Material Copper
  • Width 0.56"
  • Stud Size 3/8"
  • Barrel Length Short
  • Cable Size 8 AWG
  • Tongue Style Standard
  • Hole Center to Center 1.000"
  • Hole Center to End 0.380"
  • Lug Compression Connector Type Two-Hole Lug Compression Connector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list