Skip Content
LUG,500KCMIL,87 DIE,BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUG,500KCMIL,87 DIE,BROWN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C449
  • Mfr. Model # 24C449
  • UNSPSC # 39121405
  • CATALOGUE PAGE # 1383
  • Shipping Weight 0.55 lbs

Product Details

Compression lug, copper to copper, 600V to 35kV, body material copper, mount 2-hole, stud size 1/2 in., hole center to end 0.50 in.,hole to hole center 1.75 in., length 5 in.,width 1.61 in., standards UL, cable size code 500 kcmil, colour code brown, die

Technical Specs

  • Item Compression Lug
  • Die Code 87
  • Colour Code Brown
  • Peep Hole Yes
  • Standards UL
  • Length 5.00"
  • Material Copper
  • Connector Type Straight Barrel
  • Width 1.61"
  • Barrel Length Short
  • Stud Size 1/2"
  • Hole Center to End 0.500"
  • Hole Center to Center 1.750"
  • Lug Compression Connector Type Two-Hole Lug Compression Connector
  • Cable Size 500 kcmil
  • Tongue Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list