Skip Content
LUG,4/0 AWG,54 DIE,PURPLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUG,4/0 AWG,54 DIE,PURPLE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C410
  • Mfr. Model # 24C410
  • UNSPSC # 39121405
  • CATALOGUE PAGE # 1383
  • Shipping Weight 0.2 lbs

Product Details

Compression lug, copper to copper, 600V to 35kV, body material copper, mount 2-hole, stud size 1/2 in., hole center to end 0.50 in.,hole to hole center 1.75 in., length 4.72 in.,, width 1.03 in., standards UL: CSA, cable size code 4/0 AWG, colour code pur

Technical Specs

  • Item Compression Lug
  • Colour Code Purple
  • Standards UL: CSA
  • Die Code 54
  • Peep Hole No
  • Connector Type Straight Barrel
  • Length 4.72"
  • Width 1.03"
  • Material Copper
  • Barrel Length Long
  • Stud Size 1/2"
  • Hole Center to Center 1.750"
  • Cable Size 4/0 AWG
  • Hole Center to End 0.500"
  • Tongue Style Standard
  • Lug Compression Connector Type Two-Hole Lug Compression Connector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list