Skip Content
LUG,300KCMIL,66 DIE,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUG,300KCMIL,66 DIE,WHITE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C412
  • Mfr. Model # 24C412
  • UNSPSC # 39121405
  • CATALOGUE PAGE # 1383
  • Shipping Weight 0.3 lbs

Product Details

Compression lug, copper to copper, 600V to 35kV, body material copper, mount 2-hole, stud size 1/2 in., hole center to end 0.50 in.,hole to hole center 1.75 in., length 5.2 in., width (In.) 1.25, standards UL, cable size code 300 kcmil, Color Code White,

Technical Specs

  • Colour Code White
  • Item Compression Lug
  • Die Code 66
  • Peep Hole No
  • Standards UL
  • Length 5.20"
  • Connector Type Straight Barrel
  • Material Copper
  • Width 1.25"
  • Stud Size 1/2"
  • Cable Size 300 kcmil
  • Hole Center to Center 1.750"
  • Barrel Length Long
  • Tongue Style Standard
  • Hole Center to End 0.500"
  • Lug Compression Connector Type Two-Hole Lug Compression Connector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list