Skip Content
LUG,250KCMIL,62 DIE,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUG,250KCMIL,62 DIE,YELLOW

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C367
  • Mfr. Model # 24C367
  • UNSPSC # 39121405
  • CATALOGUE PAGE # 1383
  • Shipping Weight 0.1 lbs

Product Details

Compression lug, copper to copper, 600V to 35kV, body material copper, mount 1-hole, stud size 3/8 in., hole center to end 0.38 in., length (In.) 2.33, width 1.13 in.,standards UL: CSA, cable size code 250 kcmil, Color Code Yellow, die code 62

Technical Specs

  • Die Code 62
  • Colour Code Yellow
  • Standards UL: CSA
  • Item Compression Lug
  • Peep Hole Yes
  • Connector Type Straight Barrel
  • Length 2.33"
  • Width 1.13"
  • Material Copper
  • Barrel Length Short
  • Cable Size 250 kcmil
  • Stud Size 3/8"
  • Hole Center to End 0.380"
  • Tongue Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list