Skip Content
LUG,2 HOLES,6AWG,24 DIE,BULE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUG,2 HOLES,6AWG,24 DIE,BULE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24D022
  • Mfr. Model # 24D022
  • UNSPSC # 39121405
  • CATALOGUE PAGE # 1383
  • Shipping Weight 0.028 lbs

Product Details

Compression lug, copper to copper, 600V to 35kV, body material copper, mount 2 hole, stud size (in.) no. 10, hole center to end (In.) 0.23, hole to hole center 0.6 in.3, length 2.44 in., width (In.) 0.46, standards UL, cable size code 6 AWG, colour code b

Technical Specs

  • Item Compression Lug
  • Peep Hole No
  • Die Code 24
  • Colour Code Blue
  • Standards UL
  • Length 2.44"
  • Connector Type Straight Barrel
  • Material Copper
  • Width 0.46"
  • Stud Size #10
  • Barrel Length Long
  • Cable Size 6 AWG
  • Hole Center to End 0.230"
  • Hole Center to Center 0.625"
  • Lug Compression Connector Type Two-Hole Lug Compression Connector
  • Tongue Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list