Skip Content
LUG,2 HOLES,4AWG,29 DIE,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUG,2 HOLES,4AWG,29 DIE,GRAY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24D023
  • Mfr. Model # 24D023
  • UNSPSC # 39121405
  • CATALOGUE PAGE # 1383
  • Shipping Weight 0.037 lbs

Product Details

Compression lug, copper to copper, 600V to 35kV, body material copper, mount 2 hole, stud size (in.) no. 10, hole center to end (In.) 0.23, hole to hole center 0.6 in.3, length (In.) 2.47, width (In.) 0.55, standards UL: CSA, cable size code 4 AWG, colour

Technical Specs

  • Item Compression Lug
  • Colour Code Gray
  • Die Code 29
  • Standards UL: CSA
  • Peep Hole Yes
  • Connector Type Straight Barrel
  • Length 2.47"
  • Material Copper
  • Width 0.55"
  • Barrel Length Long
  • Stud Size #10
  • Cable Size 4 AWG
  • Hole Center to Center 0.625"
  • Lug Compression Connector Type Two-Hole Lug Compression Connector
  • Hole Center to End 0.230"
  • Tongue Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list