LUG,2 HOLES,4AWG,29 DIE,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LUG,2 HOLES,4AWG,29 DIE,GRAY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24D016
  • Mfr. Model # 24D016
  • UNSPSC # 39121405
  • CATALOGUE PAGE # 1383
  • Shipping Weight 0.058 lbs

Product Details

Compression lug, copper to copper, 600V to 35kV, body material copper, mount 2 hole, stud size 1/2 in., hole center to end (In.) 0.53, hole to hole center 1.75 in., length (In.) 3.89, width 0.83 in., standards UL: CSA, cable size code 4 AWG, colour code g

Technical Specs

  • Item Compression Lug
  • Die Code 29
  • Colour Code Gray
  • Standards UL: CSA
  • Peep Hole Yes
  • Connector Type Straight Barrel
  • Length 3.89"
  • Material Copper
  • Width 0.83"
  • Barrel Length Short
  • Hole Center to Center 1.750"
  • Stud Size 1/2"
  • Cable Size 4 AWG
  • Hole Center to End 0.530"
  • Lug Compression Connector Type Two-Hole Lug Compression Connector
  • Tongue Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list