Skip Content
LUG 2 HO CU LONG-BARREL 500 1/2IN 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LUG 2 HO CU LONG-BARREL 500 1/2IN 1

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM31166
  • Mfr. Model # 31166
  • UNSPSC # 27121707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Colour Code Brown
  • Item Copper 2-Hole L-Barrel Lug
  • Die Code -
  • Standards -
  • Connector Type Straight Barrel
  • Length 6.16"
  • Material Copper
  • Width 1.53"
  • Plate Material Tin
  • Barrel Length Long
  • Cable Size 500 kcmil
  • Stud Size 1/2"
  • Peep Hole No
  • Hole Center to End 0.630"
  • Hole Center to Center 1.750"
  • Tongue Style Standard
  • Lug Compression Connector Type Two-Hole Lug Compression Connector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list