Skip Content
LUG,2 AWG,33 DIE,BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUG,2 AWG,33 DIE,BROWN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C368
  • Mfr. Model # 24C368
  • UNSPSC # 39121405
  • CATALOGUE PAGE # 1383
  • Shipping Weight 0.01 lbs

Product Details

Compression lug, copper to copper, 600V to 35kV, body material copper, mount 1-hole, stud size 1/2 in., hole center to end 0.50 in.,length (In.) 1.93, width 0.75 in., standards UL: CSA, cable size code 2 AWG, colour code brown, die code 33

Technical Specs

  • Standards UL: CSA
  • Item Compression Lug
  • Die Code 33
  • Colour Code Brown
  • Peep Hole Yes
  • Connector Type Straight Barrel
  • Length 1.93"
  • Material Copper
  • Width 0.75"
  • Barrel Length Short
  • Stud Size 1/2"
  • Cable Size 2 AWG
  • Tongue Style Standard
  • Hole Center to End 0.500"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list