Skip Content
LUG,2/0 AWG,45 DIE,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUG,2/0 AWG,45 DIE,BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C429
  • Mfr. Model # 24C429
  • UNSPSC # 39121405
  • CATALOGUE PAGE # 1383
  • Shipping Weight 0.01 lbs

Product Details

Compression lug, copper to copper, 600V to 35kV, body material copper, mount 2-hole, stud size 5/16 in., hole center to end (In.) 0.33, hole to hole center 0.88 in., length (In.) 2.63, width 0.83 in., standards UL: CSA, cable size code 2/0 AWG, colour cod

Technical Specs

  • Item Compression Lug
  • Colour Code Black
  • Die Code 45
  • Standards UL: CSA
  • Peep Hole Yes
  • Connector Type Straight Barrel
  • Material Copper
  • Length 2.63"
  • Width 0.83"
  • Barrel Length Short
  • Lug Compression Connector Type Two-Hole Lug Compression Connector
  • Stud Size 5/16"
  • Hole Center to End 0.330"
  • Hole Center to Center 0.880"
  • Cable Size 2/0 AWG
  • Tongue Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list