Skip Content
LUG,2/0 AWG,45 DIE,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUG,2/0 AWG,45 DIE,BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C355
  • Mfr. Model # 24C355
  • UNSPSC # 39121405
  • CATALOGUE PAGE # 1383
  • Shipping Weight 0.05 lbs

Product Details

Compression lug, copper to copper, 600V to 35kV, body material copper, mount 1-hole, stud size 5/16 in., hole center to end 0.38 in., length 1.88 in., width 0.83 in., standards UL: CSA, cable size code 2/0 AWG, colour code black, die code 45

Technical Specs

  • Colour Code Black
  • Item Compression Lug
  • Die Code 45
  • Standards UL: CSA
  • Peep Hole Yes
  • Connector Type Straight Barrel
  • Width 0.83"
  • Material Copper
  • Length 1.88"
  • Barrel Length Short
  • Cable Size 2/0 AWG
  • Stud Size 5/16"
  • Hole Center to End 0.380"
  • Tongue Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list