Skip Content
LUG 1CON-1 HOLE 1-3/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LUG 1CON-1 HOLE 1-3/32

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSBTC0614
  • Mfr. Model # BTC0614
  • UNSPSC # 39121408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Mechanical Connector
  • Max. Conductor Size 6 str
  • Head Style Slotted
  • Screw Material Zinc-plated Steel
  • Standards UL 486A
  • Connector Type Offset Tang
  • Material Electrolytic Copper
  • Length 1.09"
  • Width 0.38"
  • Min. Conductor Size 14 AWG Solid
  • Stud Size 13/64"
  • No. of Holes 1
  • No. of Conductors 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list