Skip Content
LUG,1 HOLE,6AWG,24 DIE,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUG,1 HOLE,6AWG,24 DIE,BLUE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C989
  • Mfr. Model # 24C989
  • UNSPSC # 39121405
  • CATALOGUE PAGE # 1383
  • Shipping Weight 0.019 lbs

Product Details

Compression lug, Type 1-hole copper to copper long barrel, 600V to 35kV, body material copper, mount 1-hole, stud size 5/16 in., hole center to end 0.32 in., length 1.72 in., width 0.56 in., standards UL, cable size code 6 AWG, colour code blue, die code

Technical Specs

  • Item Compression Lug
  • Die Code 24
  • Colour Code Blue
  • Standards UL
  • Peep Hole No
  • Length 1.72"
  • Connector Type Straight Barrel
  • Material Copper
  • Width 0.56"
  • Barrel Length Long
  • Stud Size 5/16"
  • Cable Size 6 AWG
  • Hole Center to End 0.320"
  • Tongue Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list