Skip Content
LUG,1 HOLE,54 DIE CODE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUG,1 HOLE,54 DIE CODE

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LM91
  • Mfr. Model # 3LM91
  • UNSPSC # 39121405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Colour Code Olive
  • Item Compression Lug
  • Die Code 54
  • Connector Type Straight Barrel
  • Length 2.69"
  • Width 0.97"
  • Material Aluminum
  • Plate Material Tin
  • Barrel Length Long
  • Stud Size 3/8"
  • Hole Center to End 0.440"
  • Cable Size 2/0 AWG
  • Peep Hole No
  • Tongue Style Standard

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list