LUG,1 HOLE,500KCMLI,87 DIE,BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LUG,1 HOLE,500KCMLI,87 DIE,BROWN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24D011
  • Mfr. Model # 24D011
  • UNSPSC # 39121405
  • CATALOGUE PAGE # 1383
  • Shipping Weight 0.389 lbs

Product Details

Compression lug, copper to copper, 600V to 35kV, body material copper, mount 1 hole, stud size 3/8 in., hole center to end (In.) 0.41, length (In.) 3.68, width 1.5 in.5, standards UL, cable size code 500 kcmil, colour code brown, die code 87

Technical Specs

  • Item Compression Lug
  • Standards UL
  • Die Code 87
  • Peep Hole Yes
  • Colour Code Brown
  • Connector Type Straight Barrel
  • Length 3.68"
  • Material Copper
  • Width 1.55"
  • Barrel Length Long
  • Hole Center to End 0.410"
  • Cable Size 500 kcmil
  • Stud Size 3/8"
  • Tongue Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list