LUG,1 HOLE,50 DIE CODE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LUG,1 HOLE,50 DIE CODE

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LM89
  • Mfr. Model # 3LM89
  • UNSPSC # 39121405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Colour Code Tan
  • Die Code 50
  • Item Compression Lug
  • Connector Type Straight Barrel
  • Length 2.56"
  • Width 0.88"
  • Material Aluminum
  • Plate Material Tin
  • Barrel Length Long
  • Stud Size 3/8"
  • Cable Size 1/0 AWG
  • Peep Hole No
  • Hole Center to End 0.440"
  • Tongue Style Standard

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list