LUG,1 HOLE,42 DIE CODE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LUG,1 HOLE,42 DIE CODE

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LM85
  • Mfr. Model # 3LM85
  • UNSPSC # 39121405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Compression Lug
  • Colour Code Pink
  • Die Code 42
  • Connector Type Straight Barrel
  • Length 2.09"
  • Width 0.72"
  • Material Aluminum
  • Stud Size 5/16"
  • Plate Material Tin
  • Barrel Length Long
  • Cable Size 2 AWG
  • Tongue Style Standard
  • Peep Hole No
  • Hole Center to End 0.440"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list