Skip Content
LUG,1 HOLE,37 DIE CODE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUG,1 HOLE,37 DIE CODE

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LM83
  • Mfr. Model # 3LM83
  • UNSPSC # 39121405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Compression Lug
  • Colour Code Green
  • Die Code 37
  • Connector Type Straight Barrel
  • Length 2.06"
  • Material Aluminum
  • Width 0.66"
  • Barrel Length Long
  • Plate Material Tin
  • Stud Size 3/8"
  • Cable Size 4 AWG
  • Peep Hole No
  • Tongue Style Standard
  • Hole Center to End 0.440"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list