LUG,1 HOLE,29 DIE CODE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LUG,1 HOLE,29 DIE CODE

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LM80
  • Mfr. Model # 3LM80
  • UNSPSC # 39121405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Compression Lug
  • Colour Code Gray
  • Die Code 29
  • Connector Type Straight Barrel
  • Length 1.91"
  • Material Aluminum
  • Width 0.63"
  • Stud Size 3/8"
  • Peep Hole No
  • Plate Material Tin
  • Barrel Length Long
  • Cable Size 6 AWG
  • Hole Center to End 0.440"
  • Tongue Style Standard

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list