LUG 1 HO CU LONG-BARREL 500 1/2IN 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LUG 1 HO CU LONG-BARREL 500 1/2IN 1

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM31066
  • Mfr. Model # 31066
  • UNSPSC # 27121707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Copper 1-Hole L-Barrel Lug
  • Colour Code Brown
  • Standards -
  • Die Code -
  • Connector Type Straight Barrel
  • Length 4.50"
  • Material Copper
  • Width 1.53"
  • Plate Material Tin
  • Barrel Length Long
  • Cable Size 500 kcmil
  • Peep Hole No
  • Hole Center to End 0.660"
  • Stud Size 1/2"
  • Tongue Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list