Skip Content
LUG 1 HO CU LONG-BARREL 300 1/2IN 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LUG 1 HO CU LONG-BARREL 300 1/2IN 1

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM31053
  • Mfr. Model # 31053
  • UNSPSC # 27121707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Copper 1-Hole L-Barrel Lug
  • Colour Code White
  • Standards -
  • Die Code -
  • Connector Type Straight Barrel
  • Length 3.78"
  • Material Copper
  • Width 1.22"
  • Plate Material Tin
  • Barrel Length Long
  • Cable Size 300 kcmil
  • Stud Size 1/2"
  • Peep Hole No
  • Hole Center to End 0.531"
  • Tongue Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list