Skip Content
LUG,1/0 AWG,42 DIE,PINK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUG,1/0 AWG,42 DIE,PINK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C407
  • Mfr. Model # 24C407
  • UNSPSC # 39121405
  • CATALOGUE PAGE # 1383
  • Shipping Weight 0.01 lbs

Product Details

Compression lug, Type 2-hole copper to copper long barrel, 600V to 35kV, body material copper, mount 2-hole, stud size 1/2 in., hole center to end 0.6 in.3, hole to hole center 1.75 in., length (In.) 4.33, width 0.75 in., standards UL: CSA, cable size cod

Technical Specs

  • Die Code 42
  • Colour Code Pink
  • Item Compression Lug
  • Standards UL: CSA
  • Peep Hole No
  • Connector Type Straight Barrel
  • Length 4.33"
  • Material Copper
  • Width 0.75"
  • Barrel Length Long
  • Cable Size 1/0 AWG
  • Hole Center to Center 1.750"
  • Hole Center to End 0.630"
  • Tongue Style Standard
  • Stud Size 1/2"
  • Lug Compression Connector Type Two-Hole Lug Compression Connector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list