Skip Content
LUG,1/0 AWG,42 DIE,PINK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUG,1/0 AWG,42 DIE,PINK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C370
  • Mfr. Model # 24C370
  • UNSPSC # 39121405
  • CATALOGUE PAGE # 1383
  • Shipping Weight 0.05 lbs

Product Details

Compression lug, Type 1-hole copper to copper Short Barrel, 600V to 35kV, body material copper, mount 1-hole, stud size 1/2 in., hole center to end 0.50 in.,length (In.) 2.23, width 0.75 in., standards UL: CSA, cable size code 1/0 AWG, colour code pink, d

Technical Specs

  • Item Compression Lug
  • Colour Code Pink
  • Die Code 42
  • Standards UL: CSA
  • Peep Hole Yes
  • Connector Type Straight Barrel
  • Length 2.23"
  • Material Copper
  • Width 0.75"
  • Cable Size 1/0 AWG
  • Barrel Length Short
  • Stud Size 1/2"
  • Hole Center to End 0.500"
  • Tongue Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list