LUG,3/0 AWG,50 DIE,ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LUG,3/0 AWG,50 DIE,ORANGE

GRAINGER APPROVED

Web Price : $8.90 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C395
  • Mfr. Model # 24C395
  • UNSPSC # 39121405
  • CATALOGUE PAGE # 1383
  • Shipping Weight 0.1 lbs

Product Details

Compression lug, Type 2-hole copper to copper long barrel, 600V to 35kV, body material copper, mount 2-hole, stud size 3/8 in., hole center to end 0.38 in., hole to hole center 1 in., length 3.28 in., width 0.92 in., standards UL: CSA, cable size code 3/0

Technical Specs

  • Item Compression Lug
  • Colour Code Orange
  • Die Code 50
  • Standards UL: CSA
  • Peep Hole No
  • Connector Type Straight Barrel
  • Length 3.28"
  • Material Copper
  • Width 0.92"
  • Barrel Length Long
  • Cable Size 3/0 AWG
  • Stud Size 3/8"
  • Hole Center to Center 1.000"
  • Hole Center to End 0.380"
  • Tongue Style Standard
  • Lug Compression Connector Type Two-Hole Lug Compression Connector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list